Skip to Main Content
customer-service Help
Vf Imagewear

Lab Coat, M, Blue, 41 1/2 In. L

Vf Imagewear Lab Coat, M, Blue, 41 1/2 In. L KP14LB RG 44
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.49
  • Item: Lab Coat
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Color: Blue
See full product details
Orders over $75 ship free.
Total: $20.49

Vf Imagewear #KP14LB RG 44 Specifications

  • Item: Lab Coat
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Color: Blue
  • Material: Polyester/Cotton
  • Size: M
  • Fits Chest Size: 44 in
  • Closure Type: Buttons
  • Gender: Men's
  • Industry Type: Healthcare
  • Fabric Weight: 5 oz
  • Length: 41 1/2 in
  • Number of Pockets: 3
  • Protection Type: Liquid & Particulate
  • Attached Hood: No
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Lab Coat, Color Blue, Material Polyester/Cotton, Number of Pockets 3, Protection Type Liquid & Particulate, Size M, Attached Hood No, Fits Chest Size 44 in

Reviews of Vf Imagewear #KP14LB RG 44