Vf Imagewear
Lab Coat, M, White, 41-1/2 In. L
Mfr # KP14WH RG 44
Zoro # G4225776
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cotton Poplin/Polyester
- Size M
- Cuff Style Open
- Fits Chest Size 44 in
Explore More Products
- VF IMAGEWEAR Lab Coat, S, White, 41-1/2 In, S KP18WH RG S
- VF IMAGEWEAR Lab Coat, XL, Blue, 41 1/2 In. L KP14LB RG 52
- VF IMAGEWEAR Red Kap® Men's Button-Front Lab Coat, White, Poly/Cotton, 3XL 5700WHRG3XL
- VF IMAGEWEAR Specialized Lab Coat, M, 41-1/2 In. L KP72WH RG M
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L KP15WH RG L
- VF IMAGEWEAR Red Kap® Women's Button Front Lab Coat, White, Poly/Combed Cotton, XS KP13WHRGXS
- VF IMAGEWEAR Counter Coat, XL, White, 30 In. L, Male KP10WH RG XL
- VF IMAGEWEAR Red Kap® Unisex ESD/Anti-Static Counter Jacket, Electronic Blue, Polyester/Nylon, 2XL KK26BLRGXXL
- VF IMAGEWEAR Red Kap® Unisex ESD/Anti-Static Counter Jacket, Electronic Blue, Polyester/Nylon, S KK26BLRGS
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Light Blue, 3XL JLM6207LB
- FASHION SEAL Lab Coat, S, White, 28-1/2 In. L 125 S
- Vf Imagewear Scrubs & Lab Coats