Lng Slv Shrt, Nvy, 65 per PET/35 Ctn, 2XL

VF IMAGEWEAR| Zoro #: G0082537| Mfr #: ST52NV RG XXL

$22.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 32-1/4"
Number of Outside Pockets: 2
Material: 65% Polyester/35% Cotton
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0082537 Mfr #: ST52NV RG XXL
Length: 32-1/4"Number of Outside Pockets: 2
Material: 65% Polyester/35% CottonGender: Men's
Closure Type: ButtonItem: Long Sleeve Utility Work Shirt
Color: BlueSleeve Length: 36-1/4"
Fits Chest Size: 48-1/2" to 52"Size: 2XL
Neck Size: 17-5/8 to 18-1/2"Country of Origin (subject to change): Honduras

Product Description

Long Sleeve Utility Work Shirt, Men's, Size 2XL, Fits Chest Size 48-1/2 In. to 52 In., Navy, 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 36-1/4 In., Neck Size 17-5/8 to 18-1/2 In., Length 32-1/4 In., Closure Type Button

Product Reviews