Lng Slv Shrt, Nvy, 65 per PET/35 Ctn, 3XL

VF IMAGEWEAR| Zoro #: G0082546| Mfr #: ST52NV RG 3XL

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082546 Mfr #: ST52NV RG 3XL
Color: BlueNumber of Outside Pockets: 2
Gender: Men'sItem: Long Sleeve Utility Work Shirt
Material: 65% Polyester/35% CottonColor: Blue
Size: 3XLFits Chest Size: 52-1/2" to 56"
Length: 32-1/2"Fabric Weight: 5.5 oz.
Sleeve Length: 35"Closure Type: Button
Neck Size: 18-5/8 to 19-1/2"Country of Origin (subject to change): Honduras

Product Description

Long Sleeve Utility Work Shirt, Men's, Size 3XL, Fits Chest Size 52-1/2 In. to 56 In., Navy, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 35 In., Neck Size 18-5/8 to 19-1/2 In., Length 32-1/2 In., Closure Type Button

Product Reviews

Save 15%. Sign up for Z-mail.