PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Lng Slv Shrt, Nvy, 65 per PET/35 Ctn, 4XL

VF IMAGEWEAR| Zoro #: G0082555| Mfr #: ST52NV RG 4XL

$22.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082555 Mfr #: ST52NV RG 4XL
Number of Outside Pockets: 2Color: Blue
Gender: Men'sItem: Long Sleeve Utility Work Shirt
Material: 65% Polyester/35% CottonColor: Blue
Size: 4XlFits Chest Size: 56-1/2" to 60"
Length: 32-3/4"Fabric Weight: 5.5 oz.
Neck Size: 19-5/8 to 20-1/2"Sleeve Length: 35"
Closure Type: ButtonCountry of Origin (subject to change): Honduras

Product Description

Long Sleeve Utility Work Shirt, Men's, Size 4XL, Fits Chest Size 56-1/2 In. to 60 In., Navy, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 35 In., Neck Size 19-5/8 to 20-1/2 In., Length 32-3/4 In., Closure Type Button

Product Reviews