Lng Slv Shrt, Nvy, 65 per PET/35 Ctn, XL

VF IMAGEWEAR| Zoro #: G0082521| Mfr #: ST52NV RG XL

$28.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082521 Mfr #: ST52NV RG XL
Number of Outside Pockets: 2Gender: Men's
Item: Long Sleeve Utility Work ShirtMaterial: 65% Polyester/35% Cotton
Color: NavySize: XL
Fits Chest Size: 44-1/2" to 48"Length: 32"
Neck Size: 16-1/2 to 17-1/2"Sleeve Length: 34-1/2"
Closure Type: ButtonCountry of Origin (subject to change): Honduras

Product Description

Long Sleeve Utility Work Shirt, Men's, Size XL, Fits Chest Size 44-1/2 In. to 48 In., Navy, 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 34-1/2 In., Neck Size 16-1/2 to 17-1/2 In., Length 32 In., Closure Type Button

Product Reviews

Save 15%. Sign up for Z-mail.