Lng Slv Shrt, Nvy, 65 per PET/35 per Ctn, L

VF IMAGEWEAR| Zoro #: G0082512| Mfr #: ST52NV RG L

$25.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082512 Mfr #: ST52NV RG L
Number of Outside Pockets: 2Gender: Men's
Item: Long Sleeve Utility Work ShirtMaterial: 65% Polyester/35% Cotton
Color: NavySize: L
Fits Chest Size: 40-1/2" to 44"Length: 31-3/4"
Neck Size: 15-5/8 to 16-1/2"Sleeve Length: 34"
Closure Type: ButtonCountry of Origin (subject to change): Honduras

Product Description

Long Sleeve Utility Work Shirt, Men's, Size L, Fits Chest Size 40-1/2 In. to 44 In., Navy, 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 34 In., Neck Size 15-5/8 to 16-1/2 In., Length 31-3/4 In., Closure Type Button

Product Reviews

Save 15%. Sign up for Z-mail.