Lng Slv Shrt, Nvy, 65 per PET/35 per Ctn, M

VF IMAGEWEAR| Zoro #: G0082503| Mfr #: ST52NV RG M

$28.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082503 Mfr #: ST52NV RG M
Number of Outside Pockets: 2Gender: Men's
Item: Long Sleeve Utility Work ShirtMaterial: 65% Polyester/35% Cotton
Color: NavySize: M
Fits Chest Size: 36-1/2" to 40"Length: 31-1/2"
Neck Size: 14-1/2 to 15-1/2"Sleeve Length: 33-1/2"
Closure Type: ButtonCountry of Origin (subject to change): Honduras

Product Description

Long Sleeve Utility Work Shirt, Men's, Size M, Fits Chest Size 36-1/2 In. to 40 In., Navy, 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 33-1/2 In., Neck Size 14-1/2 to 15-1/2 In., Length 31-1/2 In., Closure Type Button

Product Reviews

Save 15%. Sign up for Z-mail.