Lng Slv Shrt, Nvy, 65 per PET/35 per Ctn, S

VF IMAGEWEAR| Zoro #: G0082494| Mfr #: ST52NV RG S

$19.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 31-1/8"
Number of Outside Pockets: 2
Material: 65% Polyester/35% Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0082494 Mfr #: ST52NV RG S
Length: 31-1/8"Number of Outside Pockets: 2
Material: 65% Polyester/35% CottonGender: Men's
Closure Type: ButtonItem: Long Sleeve Utility Work Shirt
Color: BlueSleeve Length: 33"
Fits Chest Size: 32-1/2" to 36"Size: S
Neck Size: 13-1/2 to 14-1/2"Country of Origin (subject to change): Honduras

Description

Long Sleeve Utility Work Shirt, Men's, Size S, Fits Chest Size 32-1/2 In. to 36 In., Navy, 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 33 In., Neck Size 13-1/2 to 14-1/2 In., Length 31-1/8 In., Closure Type Button

Reviews