Lng Slv Wstern , Blu Denim, 100 per Ctn, L

VF IMAGEWEAR| Zoro #: G0082652| Mfr #: SD78DN L RG

$38.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082652 Mfr #: SD78DN L RG
Number of Outside Pockets: 2Gender: Men's
Item: Long Sleeve Western ShirtMaterial: 100% Cotton
Color: Blue DenimSize: L
Fits Chest Size: 40-1/2" to 44"Length: 32-3/4"
Closure Type: Snaps/ButtonNeck Size: 15-5/8 to 16-1/2"
Sleeve Length: 34"Country of Origin (subject to change): Honduras

Product Description

Long Sleeve Western Shirt, Men's, Size L, Fits Chest Size 40-1/2 In. to 44 In., Blue Denim, 100 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 34 In., Neck Size 15-5/8 to 16-1/2 In., Length 32-3/4 In., Closure Type Snaps/Button

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.