Lng Slv Wstern , Blu Denim, 100 per Ctn, M

VF IMAGEWEAR| Zoro #: G0082643| Mfr #: SD78DN RG M

$38.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082643 Mfr #: SD78DN RG M
Number of Outside Pockets: 2Gender: Men's
Item: Long Sleeve Western ShirtMaterial: 100% Cotton
Color: Blue DenimSize: M
Fits Chest Size: 36-1/2" to 40"Length: 32-1/3"
Sleeve Length: 33-1/2"Closure Type: Snaps/Button
Neck Size: 14-1/2 to 15-1/2"Country of Origin (subject to change): Honduras

Product Description

Long Sleeve Western Shirt, Men's, Size M, Fits Chest Size 36-1/2 In. to 40 In., Blue Denim, 100 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 33-1/2 In., Neck Size 14-1/2 to 15-1/2 In., Length 32-1/3 In., Closure Type Snaps/Button

Product Reviews

Save 15%. Sign up for Z-mail.