Lng Slv Wstrn , Blu Denim, 100 per Ctn, XL

VF IMAGEWEAR| Zoro #: G0082661| Mfr #: SD78DN RG XL

$26.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 33-1/8"
Number of Outside Pockets: 2
Material: 100% Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0082661 Mfr #: SD78DN RG XL
Length: 33-1/8"Number of Outside Pockets: 2
Material: 100% CottonGender: Men's
Closure Type: Snaps/ButtonItem: Long Sleeve Western Shirt
Color: BlueSleeve Length: 34-1/2"
Fits Chest Size: 44-1/2" to 48"Size: Xl
Neck Size: 16-1/2 to 17-1/2"Country of Origin (subject to change): Honduras

Description

Long Sleeve Western Shirt, Men's, Size XL, Fits Chest Size 44-1/2 In. to 48 In., Blue Denim, 100 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 34-1/2 In., Neck Size 16-1/2 to 17-1/2 In., Length 33-1/8 In., Closure Type Snaps/Button

Reviews