Lng Slv Wstrn , Blu Denim, 100 perCtn, 2XL

VF IMAGEWEAR| Zoro #: G0082677| Mfr #: SD78DN RG XXL

$35.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082677 Mfr #: SD78DN RG XXL
Color: BlueNumber of Outside Pockets: 2
Gender: Men'sItem: Long Sleeve Western Shirt
Material: 100% CottonColor: Blue
Size: 2XLFits Chest Size: 48-1/2" to 52"
Length: 33-1/2"Neck Size: 17-5/8 to 18-1/2"
Sleeve Length: 36-1/4"Closure Type: Snaps/Button
Country of Origin (subject to change): Honduras

Product Description

Long Sleeve Western Shirt, Men's, Size 2XL, Fits Chest Size 48-1/2 In. to 52 In., Blue Denim, 100 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 36-1/4 In., Neck Size 17-5/8 to 18-1/2 In., Length 33-1/2 In., Closure Type Snaps/Button

Product Reviews

Save 15%. Sign up for Z-mail.