Lng Slv Wstrn , Blu Denim, 100 perCtn, 3XL

VF IMAGEWEAR| Zoro #: G0082686| Mfr #: SD78DN RG 3XL

$45.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082686 Mfr #: SD78DN RG 3XL
Number of Outside Pockets: 2Gender: Men's
Item: Long Sleeve Western ShirtMaterial: 100% Cotton
Color: Blue DenimSize: 3XL
Fits Chest Size: 52-1/2" to 56"Length: 33-7/8"
Fabric Weight: 8.5 Oz.Sleeve Length: 35"
Closure Type: Snaps/ButtonNeck Size: 18-5/8 to 19-1/2"
Country of Origin (subject to change): Honduras

Product Description

Long Sleeve Western Shirt, Men's, Size 3XL, Fits Chest Size 52-1/2 In. to 56 In., Blue Denim, Fabric Weight 8.5 oz., 100 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 35 In., Neck Size 18-5/8 to 19-1/2 In., Length 33-7/8 In., Closure Type Snaps/Button

Product Reviews

Save 15%. Sign up for Z-mail.