Skip to Main Content
customer-service Help
Vf Imagewear

Ls Fr Henley Womens Navy

Vf Imagewear Ls Fr Henley Womens Navy SEL3NV RG XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$60.99
  • Item: Henley Shirt
  • Color Family: Blue
  • ATPV Rating: 9.6 cal/sq cm
See full product details
Orders over $75 ship free.
Total: $60.99

Vf Imagewear #SEL3NV RG XL Specifications

  • Item: Henley Shirt
  • Color Family: Blue
  • ATPV Rating: 9.6 cal/sq cm
  • Arc Flash PPE Category: 2
  • Gender: Women's
  • Size: XL
  • Color: Blue
  • Closure Type: Buttons
  • Standards: NFPA 2112, UL
  • Fabric Weight: 7.25 oz
  • Number of Pockets: 1
  • High-Visibility: No
  • Material Trade Name: Excel FR(R)
  • Pocket Location: Chest
  • Minimum Chest Size: 42 1/2 in
  • Size - Body Type: Regular
  • Shirt Style: Henley
  • Sleeve Length Type: Long
  • Neck Style: Collar
  • Garment Type: Shirt
  • Collar Style: Lay-Flat
  • Pattern: Solid
  • Features: Tagless Brand Label and Warning Label
  • Maximum Chest Size: 46 1/2 in
  • Material (Wt): Excel FR(R) ( 7.25 oz )
  • Fabric Wt: Mediumweight
  • Work Shirt Collar: Lay-Flat
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ls Fr Henley Womens Navy

Reviews of Vf Imagewear #SEL3NV RG XL