customer-service Help
Vf Imagewear

M Ls 1 Pkt Twill Shirt 65/35 Pc-Em, 3XL

Vf Imagewear M Ls 1 Pkt Twill Shirt 65/35 Pc-Em, 3XL 1T12EM RG 3XL
Tap to zoom
Hover or click to zoom
$32.95
  • Color: Green
  • Material: Cotton/Polyester
  • Size: 3XL
See full product details
Orders over $75 ship free.

Total: $32.95

Vf Imagewear #1T12EM RG 3XL Specifications

  • Color: Green
  • Material: Cotton/Polyester
  • Size: 3XL
  • Gender: Men's
  • Item: M Ls 1 Pkt Twill Shirt 65/35 Pc-Em,3XL
  • Number of Outside Pockets: 1
  • Minimum Chest Size: 52 1/2 in
  • Cleaning and Care Instructions: Home Wash
  • Fit x Style_Combined: Tailored Fit x Collared Work Shirt
  • Maximum Chest Size: 56 in
  • Closure x Style_Combined: Buttons x Collared Work Shirt
  • Minimum Neck Size: 18.625 in
  • Pocket Locations: Left Chest
  • Collar Style: Lined and Banded
  • Garment Color: Green
  • Collar Style x Shirt Style_Combined: Lined and Banded x Collared Work Shirt
  • Front Closure Type: Buttons
  • Size-Body Type: Regular
  • Collared Work Shirt Closure: Buttons
  • Sleeve Type: Long
  • Maximum Neck Size: 19.5 in
  • Fit: Tailored Fit
  • Garment Gender: Men's
  • Series: 1T12
  • Shirt Style: Collared Work Shirt
  • Collared Shirt Fit: Slim Fit
  • Work Shirt Collar: Button-Down
  • Country of Origin (subject to change): Honduras

Description

M Ls 1 Pkt Twill Shirt 65/35 Pc-Em,3XL

Reviews of Vf Imagewear #1T12EM RG 3XL