Vf Imagewear
Mens 9Oz Excel Fr Work Pant
Mfr # PEW2VG 30 34
Zoro # G1210706
$65.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Excel FR(R)
- Material Excel FR(R) ( 9 oz )
- Fabric Weight 9 oz
- Color Green
- Gender Men's
Explore More Products
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 PLW2NV 38 32
- VF IMAGEWEAR Pants, Blue, EXCEL Flame Resistant(R), Denim PEJ2DD 38 30
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In PEJ6SW 34 34
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-Âż PEJ2DD 34 34
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U PEJ2DD3837U
- VF IMAGEWEAR Pants, Stone Wash, 40 In x 32 In PEJ6SW 40 32
- VF IMAGEWEAR Pants, Blue, Nomex IIIA, 50 x 30 In. PNW2NV 50 30
- VF IMAGEWEAR Inherent Blend Fr Work Pants, Nv 7 0Z PMW3NV 20 28
- VF IMAGEWEAR Mens 12.5 Oz Straight Fit Dnm Jean PEJMSD 34 32
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, 2XL 10026003
- ARIAT Stretch Canvas Straight Leg, 33" x "32 10027709
- Vf Imagewear Workwear and Protective Clothing