customer-service Help
Vf Imagewear

Mens 9Oz Excel Fr Work Pant

Vf Imagewear Mens 9Oz Excel Fr Work Pant PEW2VG 31 34
Tap to zoom
Hover or click to zoom
$51.99
  • Item: Mens 9Oz Excel Fr Work Pant
  • Color: Green
  • Gender: Men's
See full product details
Orders over $75 ship free.

Total: $51.99

Vf Imagewear #PEW2VG 31 34 Specifications

  • Item: Mens 9Oz Excel Fr Work Pant
  • Color: Green
  • Gender: Men's
  • Size (Inseam x Max. Waist): 34 in x 31 in
  • Includes Cargo Pocket: No
  • Pant Fit: Classic Fit
  • Pant Type: Work Pant
  • Fabric Wt: Heavyweight
  • Maximum Waist Size: 31 in
  • Minimum Waist Size: 29 in
  • Arc Flash PPE Category: 2
  • Material Trade Name: Excel FR(R)
  • Waist Rise: Mid Rise
  • Leg Fit: Straight Leg
  • High-Visibility: No
  • Insulated for Cold Conditions: No
  • Size (Max. Waist x Inseam): 31 in x 34 in
  • Country of Origin (subject to change): Mexico

Description

Mens 9Oz Excel Fr Work Pant

Reviews of Vf Imagewear #PEW2VG 31 34