- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- General Work Clothing
- /
- Pants & Shorts
- /
- Mens 9Oz Excel Fr Work Pant
Vf Imagewear
Mens 9Oz Excel Fr Work Pant
- Zoro #: G1212246
- Mfr #: PEW2VG 38 30
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $51.99
Vf Imagewear #PEW2VG 38 30 Specifications
- Zoro #: G1212246
- Mfr #: PEW2VG 38 30
- Item: Mens 9Oz Excel Fr Work Pant
- Color: Green
- Gender: Men's
- High-Visibility: No
- Leg Fit: Straight Leg
- Material Trade Name: Excel FR(R)
- Pant Type: Work Pant
- Fabric Wt: Heavyweight
- Arc Flash PPE Category: 2
- Includes Cargo Pocket: No
- Pant Fit: Classic Fit
- Waist Rise: Mid Rise
- Insulated for Cold Conditions: No
- Size (Inseam x Max. Waist): 30 in x 38 in
- Maximum Waist Size: 38 in
- Minimum Waist Size: 36 in
- Size (Max. Waist x Inseam): 38 in x 30 in
- Country of Origin (subject to change): Mexico
Description
Mens 9Oz Excel Fr Work Pant
Reviews of Vf Imagewear #PEW2VG 38 30
Explore more
- VF IMAGEWEAR Inherent Blend Fr Work Pants, Nv 7 0Z PMW3NV 6 28
- VF IMAGEWEAR Inherent Blend Fr Work Pants, Nv 7 0Z PMW3NV 18 32
- VF IMAGEWEAR Inherent Blend Fr Work Pants, Nv 7 0Z PMW3NV 12 30
- VF IMAGEWEAR Inherent Blend Fr Work Pants, Nv 7 0Z PMW3NV 20 32
- VF IMAGEWEAR Utility Work Pants, Navy, Size 36x34 In PT62NV 36 34
- VF IMAGEWEAR Utility Work Pants, Navy, Size 32x32 In PT62NV 32 32
- VF IMAGEWEAR Mens 9Oz Excel Fr Work Pant PEW2VG 38 34
- VF IMAGEWEAR Mens 9Oz Excel Fr Work Pant PEW2VG 44 30
- VF IMAGEWEAR Inherent Blend Fr Work Pants, Nv 7 0Z PMW3NV 6 30
- TRU-SPEC Womens Tactical Pants, Size 8, Navy 1192
- 5.11 TACTICAL Men's Tactical Pant, Tundra, 30 to 31" 74251
- Vf Imagewear Clothing