- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- Arc Flash, Heat Resistant, & Welding Clothing
- /
- Flame Resistant & Arc Flash Pants
- /
- Pants, Blue, 28 x 34 In., 12.2 cal/cm2
Vf Imagewear
Pants, Blue, 28 x 34 In., 12.2 cal/cm2
- Zoro #: G4753691
- Mfr #: PLW2NV 28 34
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $62.49
Vf Imagewear #PLW2NV 28 34 Specifications
- Zoro #: G4753691
- Mfr #: PLW2NV 28 34
- Item: Pants
- Color Family: Blue
- ATPV Rating: 12 cal/sq cm
- Arc Flash PPE Category: 2
- Gender: Men's
- Fits Waist Size: 28 in
- Size: 28 x 34"
- Inseam: 34 in
- Hazard Risk Category (HRC): 2
- Color: Navy
- Material: Excel FR(R) ( 9 oz )
- Closure Type: Button
- Fabric Weight: 9 oz
- Standards: CE Certified, NFPA 2112 Compliant, UL Listed
- Number of Pockets: 4
- ANSI Class: Not Rated
- Pant Type: Work Pant
- Tag Size: 28 x 34
- Includes Cargo Pocket: No
- Features: Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure
- Material Trade Name: Excel FR(R)
- High-Visibility: No
- Minimum Waist Size: 26 in
- Waist Closure: Button
- Pant Fit: Classic Fit
- Leg Fit: Straight Leg
- Fabric Wt: Heavyweight
- Waist Rise: Mid Rise
- Size (Inseam x Max. Waist): 34 in x 28 in
- Insulated for Cold Conditions: No
- Maximum Waist Size: 28 in
- Size (Max. Waist x Inseam): 28 in x 34 in
- Country of Origin (subject to change): Mexico
Description
Fits Waist Size 28 in, Inseam 34 in, ATPV Rating 12.2 cal/sq cm, Hazard Risk Category (HRC) 2, Excel FR(TM)/ComforTouch(R), Closure Type Button, Number of Pockets 4, Fabric Weight 9 oz
Reviews of Vf Imagewear #PLW2NV 28 34
Explore more
- VF IMAGEWEAR Pants, Blue, EXCEL Flame Resistant(R), Denim PEJ2DD 32 30
- VF IMAGEWEAR Excel Fr Jean Style Pant 9 Oz PEJ2NV 30 30
- VF IMAGEWEAR Cmftch Mens Dungaree Pant 11.5 Oz PLJ8OL 38 32
- VF IMAGEWEAR Pants, Stone Wash, 40 In x 32 In PEJ6SW 40 32
- VF IMAGEWEAR Excel Fr Jean Style Pant 9 Oz PEJ2NV 32 32
- VF IMAGEWEAR Cmftch Mens Dungaree Pant 11.5 Oz PLJ8OL 50 32
- VF IMAGEWEAR Cmftch Mens Dungaree Pant 11.5 Oz PLJ8OL 30 34
- VF IMAGEWEAR Excel Fr Jean Style Pant 9 Oz PEJ2NV 46 32
- VF IMAGEWEAR Cmftch Mens Dungaree Pant 11.5 Oz PLJ8OL 32 32
- VF IMAGEWEAR Cmftch Mens Dungaree Pant 11.5 Oz PLJ8OL 28 30
- WORKRITE Pants, 46 in., Dark Navy, Zipper and Button FP52MN 46 34
- Vf Imagewear Flame Resistant & Arc Flash Pants