Vf Imagewear
Pants, Blue, 30 x 32 In., 12.2 cal/cm2
Mfr # PLW2NV 30 32
Zoro # G4753646
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 12 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 30 in
- Material Trade Name Excel FR(R)
Explore More Products
- VF IMAGEWEAR Pants, Stone Wash, 40 In x 32 In PEJ6SW 40 32
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U PEJ2DD3837U
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In PMU2NV 36 30
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-Âż PEJ2DD 34 34
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In PEJ6SW 36 32
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 PLW2NV 38 32
- VF IMAGEWEAR Pants, Stone Wash, Excel FR, 40 x 30 In. PEJ8SW 40 30
- VF IMAGEWEAR Pants, Charcoal, 48 In x 32 In PEW2CH 48 32
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-Âż PEJ2DD 38 34
- COAXSHER Fire Pants, Forest Green, NOMEX FC200 L30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 44 32
- Vf Imagewear Arc Flash and Flame Resistant Clothing