Vf Imagewear
Pants, Blue, 46 x 34 In., 12.2 cal/cm2
- Zoro #: G5461662
- Mfr #: PLW2NV 46 34
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $62.49
Vf Imagewear #PLW2NV 46 34 Specifications
- Zoro #: G5461662
- Mfr #: PLW2NV 46 34
- Item: Pants
- Color Family: Blue
- ATPV Rating: 12 cal/sq cm
- Gender: Men's
- Arc Flash PPE Category: 2
- Fits Waist Size: 46 in
- Size: 46 x 34"
- Inseam: 34 in
- Hazard Risk Category (HRC): 2
- Color: Navy
- Material: Excel FR(R) ( 9 oz )
- Closure Type: Button
- Fabric Weight: 9 oz
- Standards: CE Certified, NFPA 2112 Compliant, UL Listed
- Number of Pockets: 4
- ANSI Class: Not Rated
- Maximum Waist Size: 46 in
- Includes Cargo Pocket: No
- Leg Fit: Straight Leg
- Material Trade Name: Excel FR(R)
- Minimum Waist Size: 44 in
- High-Visibility: No
- Tag Size: 46 x 34
- Waist Rise: Mid Rise
- Size (Inseam x Max. Waist): 34 in x 46 in
- Pant Fit: Classic Fit
- Insulated for Cold Conditions: No
- Features: Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure
- Fabric Wt: Heavyweight
- Pant Type: Work Pant
- Waist Closure: Button
- Size (Max. Waist x Inseam): 46 in x 34 in
- Country of Origin (subject to change): Mexico
Description
Fits Waist Size 46 in, Inseam 34 in, ATPV Rating 12.2 cal/sq cm, Hazard Risk Category (HRC) 2, Excel FR(TM)/ComforTouch(R), Closure Type Button, Number of Pockets 4, Fabric Weight 9 oz
Reviews of Vf Imagewear #PLW2NV 46 34
Explore more
- Vf Imagewear Pants, Blue, Excel FR(TM), 32 x 32 In. PEJ8DW 32 32
- Vf Imagewear Pants, Blue, 44 x 34 In., 12.2 cal/cm2 PLW2NV 44 34
- Vf Imagewear Pants, Blue, 32 x 34 In., 12.2 cal/cm2 PLW2NV 32 34
- Vf Imagewear Pants, Blue, 36 x 34 In., 12.2 cal/cm2 PLW2NV 36 34
- Vf Imagewear Pants, Blue, Excel FR(TM), 30 x 32 In. PEJ8DW 30 32
- Vf Imagewear Pants, Blue, 50 x 34 In., 12.2 cal/cm2 PLW2NV 50 34
- Vf Imagewear Pants, Blue, 28 x 34 In., 12.2 cal/cm2 PLW2NV 28 34
- Vf Imagewear Pants, Blue, 34 x 34 In., 12.2 cal/cm2 PLW2NV 34 34
- Propper Mens Tactical Pant, Khaki, Size 2XL Reg F520138250XXL2
- Propper Mens Tactical Pant, Dark Navy, 2XL Reg F520138405XXL2
- Lakeland Womens High Performance FR Pant, Khaki, IP8WWUT201628
- Vf Imagewear Clothing