20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, S

VF IMAGEWEAR| Zoro #: G0082564| Mfr #: ST62NV SS S

$18.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082564 Mfr #: ST62NV SS S
Number of Outside Pockets: 2Closure Type: Button
Color: NavyMaterial: 65% Polyester/35% Cotton
Gender: Men'sNeck Size: 13-1/2 to 14-1/2"
Fits Chest Size: 32-1/2" to 36"Sleeve Length: 33"
Size: SLength: 31-1/8"
Item: Short Sleeve Utility Work ShirtCountry of Origin (subject to change): Honduras

Product Description

Short Sleeve Utility Work Shirt, Men's, Size S, Fits Chest Size 32-1/2 In. to 36 In., Navy, 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 33 In., Neck Size 13-1/2 to 14-1/2 In., Length 31-1/8 In., Closure Type Button

Product Reviews

Save 15%. Sign up for Z-mail.