Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Shrt Slv Shrt, Nvy, 65 per PET/35 Ctn, 2XL

VF IMAGEWEAR| Zoro #: G0082607| Mfr #: ST62NV SS XXL

$20.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Button
Sleeve Length: 36-1/4"
Length: 32-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0082607 Mfr #: ST62NV SS XXL
Closure Type: ButtonSleeve Length: 36-1/4"
Length: 32-1/4"Material: 65% Polyester/35% Cotton
Item: Short Sleeve Utility Work ShirtGender: Men's
Size: 2XLColor: Blue
Fits Chest Size: 48-1/2" to 52"Neck Size: 17-5/8 to 18-1/2"
Number of Outside Pockets: 2Country of Origin (subject to change): Honduras

Description

Short Sleeve Utility Work Shirt, Men's, Size 2XL, Fits Chest Size 48-1/2 In. to 52 In., Navy, 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 36-1/4 In., Neck Size 17-5/8 to 18-1/2 In., Length 32-1/4 In., Closure Type Button

Reviews