Shrt Slv Shrt, Nvy, 65 per PET/35 Ctn, 3XL

VF IMAGEWEAR| Zoro #: G0082616| Mfr #: ST62NV 3XL SS

$30.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082616 Mfr #: ST62NV 3XL SS
Number of Outside Pockets: 2Closure Type: Button
Color: NavyMaterial: 65% Polyester/35% Cotton
Gender: Men'sFits Chest Size: 52-1/2" to 56"
Sleeve Length: 35"Size: 3XL
Length: 32-1/2"Item: Short Sleeve Utility Work Shirt
Fabric Weight: 5.5 oz.Neck Size: 18-5/8 to 19-1/2"
Country of Origin (subject to change): Honduras

Product Description

Short Sleeve Utility Work Shirt, Men's, Size 3XL, Fits Chest Size 52-1/2 In. to 56 In., Navy, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 35 In., Neck Size 18-5/8 to 19-1/2 In., Length 32-1/2 In., Closure Type Button

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.