20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Shrt Slv Shrt, Nvy, 65 per PET/35 Ctn, 4XL

VF IMAGEWEAR| Zoro #: G0082625| Mfr #: ST62NV SS 4XL

$30.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082625 Mfr #: ST62NV SS 4XL
Number of Outside Pockets: 2Closure Type: Button
Color: NavyMaterial: 65% Polyester/35% Cotton
Gender: Men'sItem: Short Sleeve Utility Work Shirt
Fabric Weight: 5.5 oz.Neck Size: 19-5/8 to 20-1/2"
Fits Chest Size: 56-1/2" to 60"Sleeve Length: 35"
Size: 4XLLength: 32-3/4"
Country of Origin (subject to change): Honduras

Product Description

Short Sleeve Utility Work Shirt, Men's, Size 4XL, Fits Chest Size 56-1/2 In. to 60 In., Navy, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 35 In., Neck Size 19-5/8 to 20-1/2 In., Length 32-3/4 In., Closure Type Button

Product Reviews

Save 15%. Sign up for Z-mail.