Skip to Main Content
customer-service Help
Vf Imagewear

Specialized Lab Coat, 2XL, White

Vf Imagewear Specialized Lab Coat, 2XL, White KP72WH RG XXL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.86
  • Item: Specialized Lab Coat
  • Color: White
  • Material: Polyester/Cotton
See full product details
Orders over $75 ship free.
Total: $24.86

Vf Imagewear #KP72WH RG XXL Specifications

  • Item: Specialized Lab Coat
  • Color: White
  • Material: Polyester/Cotton
  • Size: 2XL
  • Fits Chest Size: 50 in
  • Closure Type: Grippers
  • Gender: Unisex
  • Fabric Weight: 5 oz
  • Number of Pockets: 3
  • Industry Type: Healthcare
  • Length: 41 1/2 in
  • Attached Hood: No
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Specialized Lab Coat, Color White, Material Polyester/Cotton, Number of Pockets 3, Size 2XL, Attached Hood No, Fits Chest Size 50 in

Reviews of Vf Imagewear #KP72WH RG XXL