Skip to Main Content
customer-service Help
Vf Imagewear

Specialized Lab Coat, L, 41-1/2 In. L

Vf Imagewear Specialized Lab Coat, L, 41-1/2 In. L KP72WH RG L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.18
  • Item: Specialized Lab Coat
  • Color: White
  • Material: Polyester/Cotton
See full product details
Orders over $75 ship free.
Total: $23.18

Vf Imagewear #KP72WH RG L Specifications

  • Item: Specialized Lab Coat
  • Color: White
  • Material: Polyester/Cotton
  • Size: L
  • Fits Chest Size: 42 in to 44 in
  • Closure Type: Grippers
  • Length: 41 1/2 in
  • Number of Pockets: 3
  • Fabric Weight: 5 oz
  • Gender: Unisex
  • Industry Type: Healthcare
  • Attached Hood: No
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Specialized Lab Coat, Color White, Material Polyester/Cotton, Number of Pockets 3, Size L, Attached Hood No, Fits Chest Size 42 in to 44 in

Reviews of Vf Imagewear #KP72WH RG L