October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Utility Work Pants, Navy, Size 32x30 In

  • Zoro #: G0082704
  • Mfr #: PT62NV 32 30

$22.54

Details
  • Color: Navy
  • Inseam: 30"
  • Fabric Weight: 8.5 oz.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Vf Imagewear #PT62NV 32 30 Specifications

  • Zoro #: G0082704
  • Mfr #: PT62NV 32 30
Color: Navy Inseam: 30"
Fabric Weight: 8.5 oz. Fits Waist Size: 32"
Closure Type: Zipper/Hook and Eye Gender: Men's
Material: 65% Polyester/35% Cotton Lining Material: Unlined
Number of Outside Pockets: 4 Hammer Loop: No
Item: Utility Uniform Pants Country of Origin (subject to change): Mexico

Description

Utility Work Pants, Men's, Fits Waist Size 32 In., Inseam 30 In., Navy, Material 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 4, Lining Material Unlined, Hook-and-Eye Closure Type, Hammer Loop No

Reviews of Vf Imagewear #PT62NV 32 30