Vf Imagewear
Utility Work Pants, Navy, Size 32x32 In
Mfr # PT62NV 32 32
Zoro # G0082713
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Inseam 32 in
- Fabric Weight 8.5 oz
Explore More Products
- VF IMAGEWEAR Utility Work Pants, Navy, Size 36x32 In PT62NV 36 32
- VF IMAGEWEAR Jean Pants, Indigo, Size 34x34 In PD60PW 34 34
- VF IMAGEWEAR Jean Pants, Indigo, Size 36x32 In PD60PW 36 32
- VF IMAGEWEAR Utility Work Pants, Navy, Size 34x32 In PT62NV 34 32
- VF IMAGEWEAR Jean Pants, Indigo, Size 40x32 In PD60PW 4032
- VF IMAGEWEAR Jean Pants, Indigo, Size 36x34 In PD60PW 36 34
- VF IMAGEWEAR Red Kap® Utility Uniform Pant Black 42x32 PT62 PT62BK4232
- VF IMAGEWEAR Chef Designs Cook Pants, Black, Polyester/Cotton, 42" x 36" 2020BK4236U
- 5.11 Pants, S, Ranger Green, 30 in, Regular 74369-186-28-34
- TRU-SPEC Mens Tactical Pants, Size 36", Brown 1065
- 5.11 Men's Tactical Pant, Black, 32 to 33" 74251
- Vf Imagewear Workwear and Protective Clothing