Vf Imagewear
Utility Work Pants, Navy, Size 34x32 In
Mfr # PT62NV 34 32
Zoro # G0082731
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Inseam 32 in
- Fabric Weight 8.5 oz
Explore More Products
- VF IMAGEWEAR Utility Work Pants, Navy, Size 36x32 In PT62NV 36 32
- VF IMAGEWEAR Jean Pants, Indigo, Size 34x34 In PD60PW 34 34
- VF IMAGEWEAR Jean Pants, Indigo, Size 36x32 In PD60PW 36 32
- VF IMAGEWEAR Jean Pants, Indigo, Size 40x32 In PD60PW 4032
- VF IMAGEWEAR Red Kap Men's Elastic Insert Work Uniform Pant Spruce Green 36x32 PT60 PT60SG3632
- VF IMAGEWEAR Utility Work Pants, Navy, Size 38x34 In PT62NV 38 34
- VF IMAGEWEAR Utility Work Pants, Navy, Size 44x30 In PT62NV 44 30
- TRU-SPEC BDU Shorts, Black, Waist 32" to 34" 4202
- TRU-SPEC Mens Tactical Pants, 30" x 34" Sz 1437
- RED KAP Work Pant, Black, 28 in Inseam PT89BK 16 28
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal 1079
- Vf Imagewear Workwear