JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Utility Work Pants, Navy, Size 34x34 In

VF IMAGEWEAR| Zoro #: G0082747| Mfr #: PT62NV 34 34

$34.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082747 Mfr #: PT62NV 34 34
Hammer Loop: NoColor: Blue
Lining Material: UnlinedGender: Men's
Item: Utility Work PantsMaterial: 65% Polyester/35% Cotton
Color: BlueFits Waist Size: 34"
Inseam: 34"Fabric Weight: 8 Oz.
Closure Type: Hook-and-EyeNumber of Outside Pockets: 4
Country of Origin (subject to change): Mexico

Product Description

Utility Work Pants, Men's, Fits Waist Size 34 In., Inseam 34 In., Navy, Material 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 4, Fabric Weight 8 oz., Lining Material Unlined, Hook-and-Eye Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.