20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Utility Work Pants, Navy, Size 36x30 In

VF IMAGEWEAR| Zoro #: G0082756| Mfr #: PT62NV 36 30

$34.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082756 Mfr #: PT62NV 36 30
Lining Material: UnlinedHammer Loop: No
Gender: Men'sItem: Utility Work Pants
Material: 65% Polyester/35% CottonColor: Navy
Fits Waist Size: 36"Inseam: 30"
Number of Outside Pockets: 4Closure Type: Hook-and-Eye
Country of Origin (subject to change): Mexico

Product Description

Utility Work Pants, Men's, Fits Waist Size 36 In., Inseam 30 In., Navy, Material 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 4, Lining Material Unlined, Hook-and-Eye Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.