Vf Imagewear
Utility Work Pants, Navy, Size 36x32 In
Mfr # PT62NV 36 32
Zoro # G0082765
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Inseam 32 in
- Fabric Weight 8.5 oz
Explore More Products
- VF IMAGEWEAR Utility Work Pants, Navy, Size 34x32 In PT62NV 34 32
- VF IMAGEWEAR Jean Pants, Indigo, Size 36x32 In PD60PW 36 32
- VF IMAGEWEAR Jean Pants, Indigo, Size 40x32 In PD60PW 4032
- VF IMAGEWEAR Jean Pants, Indigo, Size 34x34 In PD60PW 34 34
- VF IMAGEWEAR Wrangler® Men's Canvas Functional Cargo Pant Black WP80 46x34-WP80BK4634 WP80BK4634
- VF IMAGEWEAR Utility Work Pants, Navy, Size 36x30 In PT62NV 36 30
- VF IMAGEWEAR Utility Work Pants, Navy, Size 38x34 In PT62NV 38 34
- TRU-SPEC Trouser, R/M, Black, Waist 32" to 34" 2046
- RED KAP Womens Work N Motion Pant PZ33CH 16 28
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x32 P874NV 34 32
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short 103542-BLK
- Vf Imagewear Workwear and Protective Clothing