Utility Work Pants, Navy, Size 36x34 In

VF IMAGEWEAR| Zoro #: G0082774| Mfr #: PT62NV 36 34

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082774 Mfr #: PT62NV 36 34
Number of Outside Pockets: 4Material: 65% Polyester/35% Cotton
Item: Utility Work PantsGender: Men's
Closure Type: Hook-and-EyeHammer Loop: No
Color: NavyLining Material: Unlined
Fabric Weight: 8 Oz.Fits Waist Size: 36"
Inseam: 34"Country of Origin (subject to change): Mexico

Product Description

Utility Work Pants, Men's, Fits Waist Size 36 In., Inseam 34 In., Navy, Material 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 4, Fabric Weight 8 oz., Lining Material Unlined, Hook-and-Eye Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.