Utility Work Pants, Navy, Size 42x34 In

VF IMAGEWEAR| Zoro #: G0082862| Mfr #: PT62NV 42 34

$21.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082862 Mfr #: PT62NV 42 34
Number of Outside Pockets: 4Material: 65% Polyester/35% Cotton
Hammer Loop: NoLining Material: Unlined
Color: NavyClosure Type: Hook-and-Eye
Gender: Men'sItem: Utility Work Pants
Fabric Weight: 8 Oz.Fits Waist Size: 42"
Inseam: 34"Country of Origin (subject to change): Mexico

Product Description

Utility Work Pants, Men's, Fits Waist Size 42 In., Inseam 34 In., Navy, Material 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 4, Fabric Weight 8 oz., Lining Material Unlined, Hook-and-Eye Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.