Utility Work Pants, Navy, Size 44x30 In

VF IMAGEWEAR| Zoro #: G0082871| Mfr #: PT62NV 44 30

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082871 Mfr #: PT62NV 44 30
Hammer Loop: NoClosure Type: Hook-and-Eye
Lining Material: UnlinedGender: Men's
Color: BlueNumber of Outside Pockets: 4
Item: Utility Work PantsMaterial: 65% Polyester/35% Cotton
Fits Waist Size: 44"Inseam: 30"
Country of Origin (subject to change): Mexico

Product Description

Utility Work Pants, Men's, Fits Waist Size 44 In., Inseam 30 In., Navy, Material 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 4, Lining Material Unlined, Hook-and-Eye Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.