LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Utility Work Pants, Navy, Size 44x32 In

VF IMAGEWEAR| Zoro #: G0082887| Mfr #: PT62NV 44 32

$40.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082887 Mfr #: PT62NV 44 32
Color: BlueHammer Loop: No
Number of Outside Pockets: 4Lining Material: Unlined
Item: Utility Work PantsClosure Type: Hook-and-Eye
Material: 65% Polyester/35% CottonGender: Men's
Fits Waist Size: 44"Inseam: 32"
Country of Origin (subject to change): Mexico

Product Description

Utility Work Pants, Men's, Fits Waist Size 44 In., Inseam 32 In., Navy, Material 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 4, Lining Material Unlined, Hook-and-Eye Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.