Utility Work Pants, Navy, Size 46x30 In

VF IMAGEWEAR| Zoro #: G0082896| Mfr #: PT62NV 46 30

$24.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Blue
Item: Utility Work Pants
Material: 65% Polyester/35% Cotton
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0082896 Mfr #: PT62NV 46 30
Item: Utility Work PantsGender: Men's
Lining Material: UnlinedHammer Loop: No
Closure Type: Hook-and-EyeColor: Blue
Number of Outside Pockets: 4Material: 65% Polyester/35% Cotton
Fits Waist Size: 46"Inseam: 30"
Country of Origin (subject to change): Mexico

Product Description

Utility Work Pants, Men's, Fits Waist Size 46 In., Inseam 30 In., Navy, Material 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 4, Lining Material Unlined, Hook-and-Eye Closure Type, Hammer Loop No

Product Reviews