Utility Work Pants, Navy, Size 46x32 In

VF IMAGEWEAR| Zoro #: G0082905| Mfr #: PT62NV 46 32

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082905 Mfr #: PT62NV 46 32
Hammer Loop: NoItem: Utility Work Pants
Color: BlueGender: Men's
Closure Type: Hook-and-EyeLining Material: Unlined
Number of Outside Pockets: 4Material: 65% Polyester/35% Cotton
Inseam: 32"Fits Waist Size: 46"
Country of Origin (subject to change): Mexico

Product Description

Utility Work Pants, Men's, Fits Waist Size 46 In., Inseam 32 In., Navy, Material 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 4, Lining Material Unlined, Hook-and-Eye Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.