JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Utility Work Pants, Navy, Size 48x30 In

VF IMAGEWEAR| Zoro #: G0082914| Mfr #: PT62NV 48 30

$39.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082914 Mfr #: PT62NV 48 30
Gender: Men'sItem: Utility Work Pants
Lining Material: UnlinedMaterial: 65% Polyester/35% Cotton
Color: NavyClosure Type: Hook-and-Eye
Number of Outside Pockets: 4Hammer Loop: No
Fabric Weight: 8 Oz.Fits Waist Size: 48"
Inseam: 30"Country of Origin (subject to change): Mexico

Product Description

Utility Work Pants, Men's, Fits Waist Size 48 In., Inseam 30 In., Navy, Material 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 4, Fabric Weight 8 oz., Lining Material Unlined, Hook-and-Eye Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.