Utility Work Pants, Navy, Size 48x32 In

VF IMAGEWEAR| Zoro #: G0082923| Mfr #: PT62NV 48 32

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082923 Mfr #: PT62NV 48 32
Item: Utility Work PantsLining Material: Unlined
Gender: Men'sHammer Loop: No
Fits Waist Size: 48"Inseam: 32"
Number of Outside Pockets: 4Closure Type: Hook-and-Eye
Color: NavyMaterial: 65% Polyester/35% Cotton
Fabric Weight: 8 Oz.Country of Origin (subject to change): Mexico

Product Description

Utility Work Pants, Men's, Fits Waist Size 48 In., Inseam 32 In., Navy, Material 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 4, Fabric Weight 8 oz., Lining Material Unlined, Hook-and-Eye Closure Type, Hammer Loop No
Save 15%. Sign up for Z-mail.