Vf Imagewear
Womens 9Oz Excel Fr Work Pant
Mfr # PEW3NV 24 32
Zoro # G1209111
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Excel FR(R)
- Color Navy
- Material Excel FR(R) ( 9 oz )
- Fabric Weight 9 oz
- Gender Women's
Explore More Products
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 PLW2NV 38 32
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In PEJ6SW 36 32
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In PMU2NV 36 30
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In PEJ6SW 34 34
- VF IMAGEWEAR Pants, Stone Wash, 40 In x 32 In PEJ6SW 40 32
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U PEJ2DD3837U
- VF IMAGEWEAR Mens 12.5 Oz Straight Fit Dnm Jean PEJMSD 35 34
- VF IMAGEWEAR Cmftch Mens Dungaree Pant 11.5 Oz PLJ8BD 28 30
- VF IMAGEWEAR Pants, Navy, Nomex IIIA, 31 x 32 In. PNW2NV 31 32
- MAGID 42 Long FR Aluminized Leg Chap KVCHAP42
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam FC203 XXL30
- Vf Imagewear Workwear and Protective Clothing