Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall, Chest 44In., Blue

  • Zoro #: G4840717
  • Mfr #: CC14PB RG 44
$38.49
  • Gender: Men's
  • Fabric Weight: 8.5 oz
  • Color: Postman Blue
See full product details
Orders over $75 ship free.

Vf Workwear #CC14PB RG 44 Specifications

  • Zoro #: G4840717
  • Mfr #: CC14PB RG 44
Gender: Men's Fabric Weight: 8.5 oz
Color: Postman Blue Fits Chest Size: 44 in
Fits Waist Size: 44 in Item: Coverall
Hammer Loop: No Closure Type: Button, Snap
Number of Outside Pockets: 7 Insulated: No
Material: 100% Cotton, Twill Inseam: 31 1/2 in
Size: 44 Regular Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Coverall, Unisex, L, Inseam 31-1/2 In., Color Blue, Fits Chest Size 44 In., Fits Waist Size 44 In., Insulated No, Material Cotton, Hammer Loop No, Number of Outside Pockets 7, Closure Type Snap, Button, Fabric Weight 8.5 oz.

Technical Guides

Reviews of Vf Workwear #CC14PB RG 44