Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Long Sleeved Shirt , Khaki, 65 per PET/35 per Ctn, 3XL

  • Zoro #: G4850815
  • Mfr #: SP14KK RG 3XL
$18.35
  • Closure Type: Button
  • Material: 65% Polyester/35% Cotton
  • Neck Size: 18-5/8 to 19-1/2 in
See full product details
Orders over $75 ship free.

Vf Workwear #SP14KK RG 3XL Specifications

  • Zoro #: G4850815
  • Mfr #: SP14KK RG 3XL
Closure Type: Button Material: 65% Polyester/35% Cotton
Neck Size: 18-5/8 to 19-1/2 in Item: Long Sleeve Work Shirt
Gender: Men's Fabric Weight: 4.25 oz
Size: 3XL Fits Chest Size: 52 1/2 in to 56 in
Color: Khaki Sleeve Length: 35 in
Number of Outside Pockets: 2 Features:
Style: Fabric:
Includes: ANSI Class:
Binding: Waterproof:
Type: Length:
Pockets: Standards:
Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Long Sleeve Work Shirt, Men's, Size 3XL, Fits Chest Size 52 1/2 in to 56 in, Khaki, Fabric Weight 4.25 oz, 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 2, Sleeve Length 35 in, Neck Size 18-5/8 to 19-1/2 in, Closure Type Button

Technical Guides

Reviews of Vf Workwear #SP14KK RG 3XL