Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workwear Pants, Khaki, Size 38x32 In

  • Zoro #: G4843124
  • Mfr #: PT20KH 38 32
$18.99
  • Number of Outside Pockets: 4
  • Fabric Weight: 7.5 oz
  • Gender: Men's
See full product details
Orders over $75 ship free.

Vf Workwear #PT20KH 38 32 Specifications

  • Zoro #: G4843124
  • Mfr #: PT20KH 38 32
Number of Outside Pockets: 4 Fabric Weight: 7.5 oz
Gender: Men's Fits Waist Size: 38 in
Inseam: 32 in Color: Khaki
Material: 65% Polyester/35% Cotton Closure Type: Zipper/Button
Hammer Loop: No Item: Men's Dura-Kap Industrial Pants
Lining Material: Unlined Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Industrial Work Pants, Men's, Fits Waist Size 38 in, Inseam 32 in, Khaki, Material 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 4, Fabric Weight 7.5 oz, Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop No

Reviews of Vf Workwear #PT20KH 38 32