Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workwear Pants, Khaki, Size 42x32 In

  • Zoro #: G4851323
  • Mfr #: PT20KH 42 32
$19.80
  • Fits Waist Size: 42 in
  • Item: Men's Dura-Kap Industrial Pants
  • Lining Material: Unlined
See full product details
Orders over $75 ship free.

Vf Workwear #PT20KH 42 32 Specifications

  • Zoro #: G4851323
  • Mfr #: PT20KH 42 32
Fits Waist Size: 42 in Item: Men's Dura-Kap Industrial Pants
Lining Material: Unlined Fabric Weight: 7.5 oz
Closure Type: Zipper/Button Gender: Men's
Material: 65% Polyester/35% Cotton Inseam: 32 in
Hammer Loop: No Number of Outside Pockets: 4
Color: Khaki Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Industrial Work Pants, Men's, Fits Waist Size 42 In., Inseam 32 In., Khaki, Material 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 4, Fabric Weight 7.5 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop No

Reviews of Vf Workwear #PT20KH 42 32