Vguard
Exam Glove, Nitrile, Black, Large, 1000 PK
- Zoro #: G704650362
- Mfr #: A11A33

Hover or click to zoom Tap to zoom
$89.11
pkg. of 1000 ($0.09/ea)
- Item: Exam Glove
- Color: Black
- Features: Puncture Resistant
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $89.11
Vguard #A11A33 Specifications
- Zoro #: G704650362
- Mfr #: A11A33
- Item: Exam Glove
- Color: Black
- Material: Nitrile
- Features: Puncture Resistant
- Size: Large
- Length: 9.5in
- Thickness: 3.5 MIL
- Country of Origin (subject to change): China
Description
Black Nitrile Exam Gloves protect hands from chemicals, chemotherapy drugs and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. Dark color hides dyes, inks and stains. Size Large
Reviews of Vguard #A11A33
Explore more
- VGUARD Exam Glove, Nitrile, Black, Medium, 1000 PK A11A32
- VGUARD Hybrid EVA Gloves, S, PK2000 A63C11
- VGUARD Industrial Glove, Vinyl, Clear, X-Large, 1000 PK A22A14
- VGUARD Industrial Glove, Latex, Cream, Small, 1000 PK A33A11
- MICROFLEX N17, SU, EXAM, NIT, TXT FING, BD CUFF, PF, BL, SZ L, 100PK N173
- PROTECTIVE INDUSTRIAL PRODUCTS 4 Mil Industrial Grade Powder Free Blue 29101/L
- CONDOR Disposable Gloves, Nitrile, Powder Free, Blue, M, 50 PK 48UN21
- Vguard Gloves & Hand Protection