Vguard

Exam Glove, Nitrile, Black, X-Large, 1000 PK

Vguard Exam Glove,  Nitrile,  Black,  X-Large,  1000 PK A16A34
Hover or click to zoom Tap to zoom
  • Item: Exam Glove
  • Color: Black
  • Package Quantity: 1000
  • Material: Nitrile
  • Thickness: 5 MIL
  • Features: Puncture Resistant
  • Length: 9.5in
  • Country of Origin (subject to change): China
See full product details
$108.02
pkg. of 1000 ($0.11/ea)

Subtotal: $108.02

Vguard #A16A34 Specifications

  • Item: Exam Glove
  • Color: Black
  • Package Quantity: 1000
  • Material: Nitrile
  • Thickness: 5 MIL
  • Size: X-Large
  • Features: Puncture Resistant
  • Length: 9.5in
  • Country of Origin (subject to change): China

Description

Black Nitrile Exam Gloves protect hands from chemicals, abrasives and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. Dark color hides dyes, inks and stains. Size X-Large

Reviews of Vguard #A16A34

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.