Vguard

Exam Glove, Vinyl, Cream, Medium, 1000 PK

Vguard Exam Glove,  Vinyl,  Cream,  Medium,  1000 PK A21A52
Hover or click to zoom Tap to zoom
$59.98
pkg. of 1000 ($0.06/ea)
  • Item: Exam Glove
  • Color: Cream
  • Length: 9.5in
See full product details
Orders over $75 ship free.

Total: $59.98

Vguard #A21A52 Specifications

  • Item: Exam Glove
  • Color: Cream
  • Material: Vinyl
  • Length: 9.5in
  • Size: Medium
  • Thickness: 4.3 MIL
  • Country of Origin (subject to change): China

Description

Cream Vinyl Exam Gloves resist abrasions, cuts and punctures while offering a comfortable fit and feel. FDA Compliant. Size Medium

Reviews of Vguard #A21A52